Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H752

  • Zoro # G1404295


product price: $1,613.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
15 1/2 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H752
Zoro #
G1404295
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 1/2 in
Dimension L (In.)
30 1/2 in
Width (In.)
33 1/2 in
Filter Width (In.)
31 in
Dimension J (In.)
1 3/4 in
Dimension G (In.)
1 1/2 in
Filter Height (In.)
25 3/4 in
Height (In.)
28 in
Max. Depth (In.)
32 in
Discharge Height (In.)
15 7/8 in
Dimension B (In.)
28 in
Discharge Width (In.)
18 5/8 in
Dimension H (In.)
2 5/8 in
Dimension K (In.)
7/8 in
Dimension A (In.)
33 1/2 in
Dimension F (In.)
28 in
Dimension M (In.)
25 in
Bolt Hole Dia. (In.)
7/8 in
Dimension E (In.)
18 5/8 in
Shaft Dia. (In.)
1 in
Dimension C (In.)
32 in
Dimension D (In.)
15 7/8 in
Outlet Duct Connection Width
18 5/8 in
Filter Width
31 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 in
Filter Height
25 3/4 in
Wheel Diameter
15 1/2 in
Overall Depth
32 in
Overall Width
33 1/2 in
Inlet Duct Connection Width
21 in
Outlet Duct Connection Height
15 7/8 in
Inlet Duct Connection Height
25 in
Overall Height
28 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.500-In. SP
4,270 cfm
Sones @ 0.250-In. SP @ 5 Ft.
14.7
Type
With Drive Package
Blower RPM
586
Motor Type
Three Phase
CFM @ 0.250-In. SP
4,790 cfm
Number of Mounting Points
4
Mounting Position
All With Shaft Horizontal
Bearing Type
Ball
Sones @ 0.125-In. SP @ 5 Ft.
15.2
Hz
60 Hz
Max. Ambient Temp. (F)
140 Degrees F
Housing Finish
Green Baked Enamel
Housing Material
Steel
CFM @ 0.125-In. SP
4,945 cfm
Filter Rack Stock No.
3F541
Full Load Amps
5.0/2.5
Motor RPM
1,725 RPM
Filter Factor
0.204
Wheel Type
Forward-Curved
CFM @ 0.375-In. SP
4,600 cfm
CFM @ 0.750-In. SP
980 cfm
CFM @ 0.625-In. SP
2,865
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Airflow @ 0.625 in SP
2,865 cfm
Motor Speed
1,725 RPM
Mounting Orientation
Horizontal
Maximum Ambient Temperature
140 Degrees F
Includes Drive Package
Yes
Airflow @ 0.125 in SP
4,945 cfm
Maximum Fan Speed
586 RPM
Compatible Filter Part Number
3F541
Motor Horsepower
1 1/2 hp
Maximum Static Pressure
3/4 in wc
Maximum Inlet Air Temperature
140 Degrees F
Housing Color
Green
Frequency
60 Hz
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Airflow @ 0.250 in SP
4,790 cfm
Number of Inlets
2
Current
5/2.5 A
Airflow @ 0.500 in SP
4,270 cfm
Airflow @ 0.750 in SP
980 cfm
Airflow @ 0.375 in SP
4,600 cfm
Sound Level
14.7 sones @ 0.250 in SP and 5 ft, 15.2 sones @ 0.125 in SP and 5 ft
For Location
Indoor
Housing Material Finish
Baked Enamel
Assembly
Unassembled
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
For Air Type
Clean

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 1/2 in, Airflow @ 0.125 in SP 4,945 cfm, Airflow @ 0.250 in SP 4,790 cfm, Airflow @ 0.375 in SP 4,600 cfm, Airflow @ 0.500 in SP 4,270 cfm, Airflow @ 0.750 in SP 980 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 14.7 sones @ 0.250 in SP and 5 ft, 15.2 sones @ 0.125 in SP and 5 ft, Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.