Zoro Homepage

Blower, Inline Duct

  • Mfr # 9020108

  • Zoro # G3025845


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
11 9/16 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Dimension H (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020108
Zoro #
G3025845
UPC #
062345338460
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
11 9/16 in
Dimension H (In.)
1 1/4 in
Dimension D (In.)
11 3/8 in
Max. Depth (In.)
24 3/4 in
Dimension A (In.)
22 1/4 in
Dimension B (In.)
20 in
Dimension E (In.)
13 1/8 in
Dimension G (In.)
13 3/8 in
Width (In.)
22 1/4 in
Discharge Width (In.)
13 1/8 in
Shaft Dia. (In.)
3/4 in
Dimension J (In.)
1 3/4 in
Bolt Hole Dia. (In.)
7/8 in
Dimension L (In.)
20 1/4 in
Dimension F (In.)
18 3/4 in
Discharge Height (In.)
11 3/8 in
Filter Height (In.)
18 3/4 in
Height (In.)
20 in
Filter Width (In.)
21 1/8 in
Dimension K (In.)
7/8 in
Dimension C (In.)
24 3/4 in
Dimension M (In.)
18 in
Overall Height
20 in
Overall Width
22 1/4 in
Overall Depth
24 3/4 in
Inlet Diameter
9 3/8 in
Filter Width
21 1/8 in
Wheel Diameter
11 1/2 in
Filter Height
18 3/4 in
Inlet Duct Connection Width
20 1/4 in
Outlet Duct Connection Height
11 3/8 in
Inlet Duct Connection Height
18 in
Outlet Duct Connection Width
13 1/8 in
Shaft Diameter
3/4 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Item
Blower
Wheel Type
Forward-Curved
Mounting Position
All With Shaft Horizontal
Max. Ambient Temp. (F)
140 Degrees F
Housing Finish
Green Baked Enamel
Type
Less Drive Package
Motor HP Range
1/4 To 3/4
Housing Material
Steel
Number of Mounting Points
4
Filter Rack Stock No.
3F539
RPM Range
625 to 863
Filter Factor
0.038
CFM Range
1725 to 2515 @ 0.0 in SP
Bearing Type
Ball
Drive Type
Belt Drive
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Assembly
Unassembled
Maximum Motor Horsepower
1 1/2 hp
Housing Color
Green
Compatible Filter Part Number
3F539
Maximum Inlet Air Temperature
140 Degrees F
Spark Resistant Construction Type
Not Rated
Minimum Airflow
1,700 cfm
Maximum Fan Speed
863 RPM
For Location
Indoor
Housing Material Finish
Baked Enamel
Number of Inlets
2
Includes Drive Package
No
Minimum Motor Horsepower
1/6 hp
For Air Type
Clean
Maximum Static Pressure
2 1/2 in wc
Minimum Fan Speed
625 RPM
Maximum Ambient Temperature
140 Degrees F
Maximum Airflow
2,900 cfm
Mounting Orientation
Horizontal

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/2 in, Minimum Airflow 1,700 cfm, Maximum Airflow 2,900 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Inlet Diameter 9 3/8 in, Outlet Duct Connection Height 11 3/8 in, Outlet Duct Connection Width 13 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.