10,000 RPM SELF-ENCRYPTING SAS 12GBPS 512E 2.5IN HOT-PLUG HARD DRIVE - 2.4

  • Mfr # 400-AVHG

  • Zoro # G315836209


product price:  $1,074.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerEdge R640, PowerEdge R740, PowerEdge R940, PowerEdge R740XD, PowerEdge C6420, PowerEdge R440, PowerEdge R6415, PowerEdge R7415, PowerEdge R7425, PowerEdge R840, PowerEdge R940xa, PowerVault NX3240, PowerEdge R6515, PowerEdge R7515, BSN Services Node
Speed
10000 RPM
Device Supported
Server
Hot Pluggable
Yes
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-AVHG
Zoro #
G315836209
UPC #
-
Country of Origin
Taiwan, Province of China

Details

For Use With
PowerEdge R640, PowerEdge R740, PowerEdge R940, PowerEdge R740XD, PowerEdge C6420, PowerEdge R440, PowerEdge R6415, PowerEdge R7415, PowerEdge R7425, PowerEdge R840, PowerEdge R940xa, PowerVault NX3240, PowerEdge R6515, PowerEdge R7515, BSN Services Node
Speed
10000 RPM
Device Supported
Server
Hot Pluggable
Yes
Disk Format
512e
Buffer
256 MB
Hot Swappable
Yes
Storage Capacity
2.40 TB
Drive Interface Standard
12Gb/s SAS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.