110V Fuser Letter Sz Prnt
- Mfr # 3319762
- Zoro # G916020632
product price:Â
$
489.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible OEM Model Number
B5460dn, B5465dnf, B5460
Max. Page Yield
200000
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3319762
- Zoro #
- G916020632
- UPC #
- 884116093527
- Country of Origin
- China
- Compatible OEM Model Number
- B5460dn, B5465dnf, B5460
- Max. Page Yield
- 200000
- Ink/Toner Color
- Black
- Item
- Fuser
Description
Dell 110v Fuser for Letter Size Printing on Dell B5460dn/B5465dnf Laser Printers, Customer Install
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.