This item is Discontinued.

Dell 11.6" Hd Crm3100 N4020 4GB 16G, Dfxfx DFXFX

11.6" Hd Crm3100 N4020 4GB 16G, Dfxfx (Discontinued)

  • Mfr # DFXFX
  • Zoro # G1904910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFXFX
Zoro #
G1904910
UPC #
884116359937
Country of Origin
Unknown

Dimensions

Width
12"
Depth
8.2"
Height
0.82"
Screen Size
11.6"

Details

Features
Anti-glare Screen
Color
Black
Aspect Ratio
1899-12-30
Wireless LAN Standard
IEEE 802.11ac
Operating System
Chrome OS
Product Type
Chromebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.