This item is Discontinued.

Dell 11.6" Hd Crm3100 N4020 4GB 32G, D254V D254V

11.6" Hd Crm3100 N4020 4GB 32G, D254V (Discontinued)

  • Mfr # D254V
  • Zoro # G1910739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D254V
Zoro #
G1910739
UPC #
884116358688
Country of Origin
Unknown

Dimensions

Width
12"
Depth
8.2"
Height
0.85"
Screen Size
11.6"

Details

Color
Gray
Features
Gorilla Glass
Operating System
Chrome OS
Number of Cells
3-cell
Product Type
2 in 1 Chromebook
Wireless LAN Standard
IEEE 802.11ac
Number of Batteries
1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.