Dell
14 Latitude 5430 Rugged Touchscreen Laptop i51145G7 16GB 512GB SSD Gray
- Mfr # 01WX8
- Zoro # G407676508
$3,229.99
/ea
Subtotal: $3,229.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Dell Latitude 5000 5430 14" Touchscreen Rugged Notebook, Lithium Ion Battery, AC Adapter, E4 Power Cord 1M for US, Setup and Features Guide, Safety/Environment and Regulatory Guide (English/French Multi-language)
- Color Gray
- Features Resists Drops, Dust, Dirt & Cold Temps, 2.6 GHz Intel Core i5 4-Core (11th Gen), 16GB of DDR4 RAM | 512GB PCIe M.2 SSD, 14" 1920 x 1080 Anti-Glare Touchscreen, Integrated Intel Iris Xe Graphics, microSD Card Reader, Thunderbolt 4 | USB 3.2 Gen 1 Type-A, Wi-Fi 6E (802.11ax) | Bluetooth 5.2, 1080p IR Webcam, Dual 2W Speakers, Mics, Windows 10 Pro (64-Bit)
- Depth 8.66 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DELL Latitude 5540 15.6 in. Notebook X3VH2
- DELL Latitude 3000 3445 14 in. Chromebook 2W5WK
- DELL 13.3" I3 8145U 8GB 128GB W10P G3VJ1
- DELL Latitude 7000 7340 13.3 in. Touchscreen Convertible 2 in 1 Notebook FP5GT
- DELL Latitude 5340 13.3 in. Touchscreen Convertible 2 in 1 Notebook 0NRDK
- DELL Latitude 7280, I7-7600U 2.8Ghz, 8Gb, 256Gb Ssd M.2, Win10Pro 8HRPD
- DELL Chromebook 3189, 11.6 Touch, Celeron N30 2NN30
- DELL Chromebook 3180, 11.6 Non Touch, Celeron 83C80
- LENOVO IDEA Xeon Gold 6246 12C 165W 3.3Ghz 4XG7A37963
- LENOVO Ts L13 Yoga G2 I5 8G 256G W10P, 20VK0017US 20VK0017US
- Dell Laptop Computers