This item is Discontinued.

Dell 21.5In Monitor P2214H P2214H

21.5In Monitor P2214H (Discontinued)

  • Mfr # P2214H
  • Zoro # G2531126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2214H
Zoro #
G2531126
UPC #
884116123705
Country of Origin
Unknown

Dimensions

Screen Size
21.5"
Width
20.2"
Height
12"
Depth
1.8"
Height with Stand
19.04"
Depth with Stand
7.09"
Viewable Screen Size
22"
Width with Stand
20.19"
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Speakers
No
Item
Monitor
Product Type
LCD Monitor
Color
Black
Aspect Ratio
1899-12-30
Brightness
250 Nit
VESA Mount Compatible
Yes
DisplayPort
Yes
Screen Mode
Full HD
Built-in Devices
USB Hub
VGA
Yes
Environmentally Friendly
Yes
VESA Mount Standard
100 x 100
Number of Screens
1
Backlight Technology
LED
Contrast Ratio
2,000,000:1
Color Supported
16.7 Million Colors
Operating Power Consumption
42 W
USB
Yes
DVI
Yes
Response Time
8 ms
Response Time Details
8 ms
Series
P
Webcam
No
Green Environmental Attribute
Environmentally Friendly

Description

The DELL brand 21.5In Monitor P2214H is a LCD Monitor with a screen size of 21.5", a height of 12", a width of 20.2", a depth of 1.8", no speakers, a color of black, an aspect ratio of 1899-12-30, and a brightness of 250 Nit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.