This item is Discontinued.

Dell 23.8 in. 16:9 Video Conferencing IPS Monitor DELL-C2422HE

23.8 in. 16:9 Video Conferencing IPS Monitor (Discontinued)

  • Mfr # DELL-C2422HE
  • Zoro # G909908176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-C2422HE
Zoro #
G909908176
UPC #
884116383505
Country of Origin
China

Dimensions

Width
21.2 in
Depth
7.3 in

Details

Color
Gray
Standards
DisplayPort 1.4, HDCP 2.2
Features
23.8" In-Plane Switching (IPS) Display, HDMI, DisplayPort & USB Inputs, 1920 x 1080 Resolution, 1000:1 Static Contrast Ratio, 250 nits Brightness, 178°/178° Viewing Angles, 5 ms Response Time (GtG), Supports 16.7 Million Colors, 60 Hz Refresh Rate, USB Hub & Ethernet Port
Includes
Dell C2422HE 23.8" 16:9 Video Conferencing IPS Monitor, DisplayPort cable - DisplayPort to DisplayPort, USB-C cable, USB 3.2 Gen 1 upstream cable - USB Type A to B

Description

Stay productive and connected to your team with the C2422HE 23.8'' 16:9 Video Conferencing IPS Monitor from Dell. Designed to provide ample screen space, this monitor features a 23.8'' IPS In-Plane Switching panel and a Full HD resolution. A pop-up IR webcam, speakers, and microphone ensure you can stay in touch with clients or coworkers, while optimized controls allow seamless Microsoft Teams functionality. IR facial recognition ensures your security while allowing to log on with a smile via Windows Hello. An integrated USB hub and docking connector allow you to use your favorite peripherals and accessories, as well as a host laptop. Inputs include DisplayPort, HDMI, and USB Type-C, while an RJ45 port allows for network connectivity. Featuring a 1000:1 static contrast ratio and support for 16.7 million colors, the Dell C2422HE also boasts a 60 Hz refresh rate. This monitor delivers an 8 ms GTG response time under normal operating conditions, and this response rate can be lowered to 5 ms using Dell's Fast Mode. A 250 nits brightness, 178 Deg horizontal and vertical viewing angles, and low blue light screen technology ensure viewer comfort and safety. Designed to take up minimal desk space, the monitor's stand can be tilted or swiveled for optimum placement while built-in cable management maintains a neat appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.