This item is Discontinued.

Dell 23.8 in. Full HD Widescreen LCD Monitor DELL-P2422H

23.8 in. Full HD Widescreen LCD Monitor (Discontinued)

  • Mfr # DELL-P2422H
  • Zoro # G609908124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-P2422H
Zoro #
G609908124
UPC #
884116398035
Country of Origin
China

Dimensions

Width
21.2 in
Depth
7.1 in

Details

Standards
EPEAT Gold, TCO Certified Edge
Voltage
AC 100-240 V
Features
In-Plane Switching (IPS) Panel, HDMI 1.4 | DisplayPort 1.2 | VGA, Full HD 1920 x 1080 Resolution, 1000:1 Contrast Ratio, 250 cd/m² of Brightness, 178°/178° Viewing Angles, 5 ms Gray-to-Gray Fast Response Time, 16.7 Million Colors, 60 Hz Refresh Rate, 4-Port USB Type-A Hub, Wide Viewing Angle, sRGB, Cable Lock Slot
Color
Black/Silver
Includes
Dell P2422H 23.8" Full HD Widescreen LCD Monitor, 1 x DisplayPort cable - DisplayPort to DisplayPort - 6 ft, 1 x USB 3.2 Gen 1 upstream cable

Description

Stay productive and reduce your exposure to blue light with the Dell P2422H 23.8'' 16:9 IPS Monitor, which features an In-Plane Switching IPS panel that provides wide 178 Deg vertical and horizontal viewing angles. It features a Full HD 1920 x 1080 resolution, a 1000:1 contrast ratio, and a 60 Hz refresh rate. There are plenty of video input options, including DisplayPort 1.2 and HDMI 1.4. Need more USB ports? The monitor can act as a USB hub, with four USB Type-A ports available. Additionally, the stand allows you to adjust the tilt, swivel, pivot, and height of your monitor. Optimize eye comfort with ComfortView Plus, an always-on, built-in screen that reduces potentially harmful blue light emissions while delivering color accuracy. With 99% sRGB coverage, you get precise color right out of the box. Tilt, swivel, pivot, and adjust the height of your monitor. Easily connect to a variety of devices with extensive connectivity ports, including DisplayPort, HDMI, and four USB Type-A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.