Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dell 24 USB-C HUB MONITOR - P2423DE DELL-P2423DE

24 USB-C HUB MONITOR - P2423DE (Discontinued)

  • Mfr # DELL-P2423DE
  • Zoro # G814883308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2423DE
Zoro #
G814883308
UPC #
884116417897
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2"
Height
12.5"
Depth
2.1"
Viewable Screen Size
23.8"
Width with Stand
21.17"
Depth with Stand
7.07"
Screen Size Class
24"
Height with Stand
14.33"

Details

Max. Resolution
2560 x 1440
Speakers
No
Screen Refresh Rate
75 Hz
HDMI Inputs
1
Aspect Ratio
0.67291
Screen Mode
QHD
Stand Adjustments
Height
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Black Technology
Number of Screens
1
Standard Refresh Rate
75 Hz
USB
Yes
Response Time Details
5ms Fast
Vertical Frequency
49 Hz to 75 Hz
Response Time
5 ms
Backlight Technology
WLED
Mount Type
Wall Mountable
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
USB Type-C
Yes
Brightness
300 Nit
Mounting
Wall
Color
Black, Silver
Number of HDMI Inputs
1
Item
LCD Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.