
240W Thunderbolt Dock TB 16, Black
Mfr # 452-BCNU
Zoro # G315081067
product price: $85.25
/ea
Free Shipping & Returns
Key Features
Width
5.70"
Height
2"
Compatibility
Dell Notebooks: XPS 13-(9350),XPS 15-(9550),XPS 12-(9250),XPS 13-(9360),XPS 9365,XPS 9560,Latitude E5570,Latitude 7275,Latitude 7370,Latitude 5480,Latitude 5580,Latitude 7280,Latitude 7480,Precision 5520,Precision 3520,Precision 15 7000 Series (7510),Precision 17 7000 Series (7710),Precision 15 3000 Series (3510),Precision 15 5000 Series (5510)
Connectivity Technology
Wired
Number of USB 3.0 Ports
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452-BCNU
Zoro #
G315081067
UPC #
884116256816
Country of Origin
China
Dimensions
Width
5.70"
Height
2"
Depth
5.70"
Details
Item
Docking Station
Compatibility
Dell Notebooks: XPS 13-(9350),XPS 15-(9550),XPS 12-(9250),XPS 13-(9360),XPS 9365,XPS 9560,Latitude E5570,Latitude 7275,Latitude 7370,Latitude 5480,Latitude 5580,Latitude 7280,Latitude 7480,Precision 5520,Precision 3520,Precision 15 7000 Series (7510),Precision 17 7000 Series (7710),Precision 15 3000 Series (3510),Precision 15 5000 Series (5510)
Connectivity Technology
Wired
Number of USB 3.0 Ports
3
Device Supported
Notebook
Maximum Power Supply Wattage
240 W
Package Contents
Thunderbolt Dock TB16 - 240W,USB Type-C Thunderbolt Cable,240W AC Adapter
Audio Line Out
Yes
Total Number of USB Ports
5
Thunderbolt
Yes
Network (RJ-45)
Yes
Number of USB 2.0 Ports
2
Host Interface
Thunderbolt 3
Audio Line In
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.