Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dell 27 MON E2723H DELL-E2723H

27 MON E2723H (Discontinued)

  • Mfr # DELL-E2723H
  • Zoro # G814908056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2723H
Zoro #
G814908056
UPC #
884116431411
Country of Origin
United States

Dimensions

Height
14.6"
Width
24.5"
Depth
2"
Depth with Stand
7.40"
Screen Size Class
27"
Height with Stand
18.10"
Width with Stand
24.50"
Viewable Screen Size
27"

Details

Aspect Ratio
0.67291
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
DisplayPort
Yes
Screen Mode
Full HD
Vertical Viewing Angle
178°
Pixel Pitch
12.2 mil
Energy Star
Yes
Brightness
300 Nit
Maximum Resolution
1920 x 1080
Response Time
5 ms
Number of DisplayPorts
1
VESA Mount Standard
100 x 100
Dynamic Contrast Ratio
3,000:1
Native Contrast Ratio
3,000:1
Mount Type
Arm-mountable
VGA
Yes
Panel Technology
Vertical Alignment (VA)
Number of Screens
1
Stand Adjustments
Tilt
Features
ComfortView
Color Supported
16.7 Million Colors
Backlight Technology
LED
Response Time Details
5ms GTG (Fast)
TCO Certified
Yes
Item
LCD Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.