Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 Monitor -

  • Mfr # S2725HS

  • Zoro # G522773052


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Extended Height with Stand
20.38"
Backlight Technology
LED Edgelight System
Width
24"
Pixel Per Inch (PPI)
82
Operating Power Consumption
17 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2725HS
Zoro #
G522773052
UPC #
-
Country of Origin
China

Dimensions

Extended Height with Stand
20.38"
Width
24"
Viewable Screen Size
27"
Screen Size Class
27"
Width with Stand
24"
Height with Stand
20.38"
Height
13.9"
Depth with Stand
7.89"
Depth
2.3"
Compressed Height with Stand
15.26"
Maximum Adjustable Height
5.12"

Details

Backlight Technology
LED Edgelight System
Pixel Per Inch (PPI)
82
Operating Power Consumption
17 W
Native Contrast Ratio
1,500:1
Non-operating Humidity Range
5% to 90% (Non-condensing)
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Product Type
LED Monitor
Response Time Details
5 ms Fast, 4 ms Extreme Mode, 8 ms Normal Mode
Max. Resolution
1920 x 1080
VESA Mount Standard
100 x 100
Speakers
Yes
Total Number of HDMI Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Response Time
4 ms
Stand Included
Yes
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Stand Adjustments
Tilt, Height, Pivot, Swivel
Screen Mode
Full HD
Operating Humidity Range
10% to 80% (Non-condensing)
Maximum Power Consumption
45 W
Standard Refresh Rate
100 Hz
Package Contents
Widescreen LED Monitor Stand Riser Base Side I/O Cover VESA Cover Quick Setup Guide Safety, Environmental, and Regulatory Information 1 x Power Cable 1 x HDMI Cable
Number of Screens
1
Swivel Angle
-30° to 30°
Tilt Angle
-5° to 21°
Maximum Operating Altitude
16400 ft
Standby Power Consumption
400 mW
Pixel Pitch
0.31140 mm x 0.31140 mm
Number of Speakers
2
Off-Mode Power Consumption
300 mW
Voltage Current
1.50 A
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Color Gamut
99% sRGB (CIE 1931)
Mount Type
Panel Mount
Cable Type Included
1 x Power Cable 1 x HDMI Cable
HDMI
Yes
Aspect Ratio
16:9
Features
Flicker-free, Movie Mode, sRGB, Eye Comfort Technology, PowerNap, Mercury-free, ComfortView Plus, Anti-glare, PVC Free, Easy Arrange, Game Mode, Cable Management, Arsenic-free Glass, BFR Free, Security Lock, Cable Lock Slot
Active Display Area (H x V)
23.54" x 13.24"
Adjustable Stand
Yes
Horizontal Viewing Angle
178°
Maximum Non-operating Altitude
40000 ft
Glass Hardness
3H
Color Supported
16.7 Million Colors
Brightness
300 Nit
Energy Star
Yes
Frequency
60 Hz, 50 Hz
Input Voltage
100V AC to 240V AC
HDMI Version
1.4
HDCP Supported
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.