This item is Discontinued.

Dell 27'' USB C Hub Monitor P2722HE

27'' USB C Hub Monitor (Discontinued)

  • Mfr # P2722HE
  • Zoro # G711667285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2722HE
Zoro #
G711667285
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Height with Stand
21.03"
Depth with Stand
7.48"
Width with Stand
24.01"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
1920 x 1080
Features
Flicker-free
Color
Black/Silver
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
USB Type-C
Yes
Response Time
5 ms
VESA Mount Compatible
Yes
DisplayPort
Yes
HDMI
Yes
Energy Star
Yes
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
Backlight Technology
WLED
Total Number of USB Type-C Ports
1
VESA Mount Standard
100 x 100
Stand Adjustments
Height
Number of Screens
1
Number of USB Ports
5
Response Time Details
5ms GTG (Fast)
HDCP Supported
Yes
Network (RJ-45)
Yes
Brightness
300 Nit
Aspect Ratio
0.67291
Number of USB Type-C 3.2 Gen 1 Ports
4
Screen Mode
Full HD
Native Contrast Ratio
1,000:1
Pixel Pitch
12.3 mil
Vertical Viewing Angle
178°
Green Environmental Attribute
Energy Star
Item
LCD Monitor

Description

27'' USB C Hub Monitor P2722HE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.