
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DELL-U3821DW
Zoro #
G111994189
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4"
Width
35.2"
Height
15.4"
Screen Size Class
38"
Viewable Screen Size
37.5"
Depth with Stand
9.89"
Width with Stand
35.21"
Height with Stand
17.47"
Details
Item
LCD Monitor
USB
Yes
Number of HDMI Inputs
2
Built-in Devices
USB Hub
Brightness
300 Nit
Speakers
Yes
Standard Refresh Rate
60 Hz
Aspect Ratio
0.88125
Curved Screen
Yes
Maximum Resolution
3840 x 1600
Number of Speakers
2
Stand Adjustments
Height
USB Type-C
Yes
Number of Screens
1
Mount Type
Desk Mountable
Panel Technology
In-plane Switching (IPS) Black Technology
Description
38''UltraSharp USBC Curved Mntr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.