This item is Discontinued.

Dell 55" Conference Room Monitor, C5519Q DELL-C5519Q

55" Conference Room Monitor, C5519Q (Discontinued)

  • Mfr # DELL-C5519Q
  • Zoro # G4332186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-C5519Q
Zoro #
G4332186
UPC #
884116312338
Country of Origin
Unknown

Dimensions

Screen Size
55"
Width
48.9 in
Depth
2.6 in

Details

Item
Monitor
Includes
Dell 55" 4K Conference Room Monitor - C5519Q, Wireless remote control, 3 x wire saddles, VGA cable - 10 ft, HDMI cable - 10 ft, SuperSpeed USB cable - 10 ft, DisplayPort cable - 10 ft
Standards
TCO Certified, ENERGY STAR Certified
Features
4K UHD (3840 x 2160) Native Resolution, 8 ms Response Time, 350 nits Typical Brightness, 4000:1 Contrast Ratio, 1x Upstream & 3x Downstream USB Ports, Built-In Ethernet Connectivity, DisplayPort, VGA, 2x HDMI Inputs, Integrated Speakers, Suitable for Teleconferencing, Digital Signage-Capable, Anti-glare, 3H Hard, 2% haze
Voltage
AC 120/230 V
Color
Black

Description

Dell Conference Room 55" Monitor - C5519Q

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.