This item is Discontinued.

Dell 55 in. 4K Interactive Touch Monitor - DELL-C5522QT

55 in. 4K Interactive Touch Monitor - (Discontinued)

  • Mfr # DELL-C5522QT
  • Zoro # G009908274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-C5522QT
Zoro #
G009908274
UPC #
884116383543
Country of Origin
China

Dimensions

Width
51.1 in
Depth
3.1 in

Details

Includes
Dell 55" 4K Interactive Touch Monitor - C5522QT, USB-C cable - 6 ft, HDMI cable - 10 ft, SuperSpeed USB cable - 10 ft, DisplayPort cable - 10 ft
Standards
EPEAT Silver, ENERGY STAR Certified, ENERGY STAR 8.0
Color
Black
Voltage
AC 120/230 V
Features
4K UHD (3840 x 2160) Native Resolution, 1300:1 Contrast Ratio, Supports up to 20 Touch Points, 350 cd/m² Brightness, DisplayPort 1.2, 3x HDMI 2.0 Inputs, Ethernet & RS232 Controllable, 178 x 178° Viewing Angles, Anti-glare, 7H Hard

Description

Create interactive corporate meetings with the Dell C5522QT 55'' Class 4K UHD Touchscreen Conference Room IPS LED Display. It supports up to 20 simultaneous touch points for engaging, collaborative meetings. DisplayPort 1.2 and three HDMI inputs let you connect multiple source components, and a 3.5mm audio output lets you run sound directly from the display to your external sound system. The C5522QT outputs up to 350 cd/m of brightness with a 1300:1 contrast ratio to help enhance visibility in bright environments, with up to 178 x 178 Deg viewing angles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.