This item is Discontinued.

Dell 75" 4K Interctve Touch Monitor DELL-C7520QT

75" 4K Interctve Touch Monitor (Discontinued)

  • Mfr # DELL-C7520QT
  • Zoro # G3027029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-C7520QT
Zoro #
G3027029
UPC #
884116335702
Country of Origin
Unknown

Dimensions

Screen Size
75"
Width
68.3 in
Depth
3.1 in

Details

Item
Commercial Display
HD Resolution
4K
Standards
Energy Star
Includes
Dell 75 4K Interactive Touch Monitor - C7520QT
Features
75" In-Plane Switching (IPS) Panel, Up to 20 Touch Points, HDMI | DisplayPort | VGA, Up to 3840 x 2160 UHD Resolution, 1200:1 Contrast Ratio, 350 nits Brightness, 178°/178° Viewing Angles, 8 ms Response Time, 1.07 Billion Colors, 60 Hz Refresh Rate, Anti-glare, 9H Hard, Security lock slot (cable lock sold separately), Flatfrog InGlass Touch Technology, stylus with 2 mm tips support, up to 4 pens support, 1.2 mm (typ) accuracy
Color
Black
Voltage
AC 120/230 V

Description

  • •With InGlassTM 20-point touch capability, multiple users can interact with the screen at the same time.
  • •Experience natural touch functionality, a feature that allows you to annotate with your fingers, write with a stylus, or even erase written content with the palm of your hand with virtually no lag. And, since the touch functionality is compatible with most industry-standard software (as well as included FlatFrog software), it integrates seamlessly into however you work.
  • •Quickly tile and arrange your applications by conveniently selecting from predefined templates with the Easy Arrange feature on Dell Display Manager software. You can also start presentations faster with Auto-restore, a feature that remembers your last presentation layout.
  • •Improve reachability for users of different heights using our exclusive Dell Screen Drop technology, the world's first accessibility feature. Raise, lower and mark up the image at three different height settings via the buttons at the side of the panel.
  • •Showcase every vivid image on a 75" screen with 4K resolution. Plus, from virtually anywhere in the room, your audience will see consistent colors across the screen thanks to the wide viewing angle enabled by In-Plane Switching (IPS) technology.
  • •Engage your audience’s attention with crisp visuals and text. And Dell's ComfortView reduces blue-light emissions for greater eye comfort, allowing your audience to focus for extended periods of time.
  • •Keep the focus on your work, not distracting reflections or fingerprints, thanks to the anti-glare and anti-smudge coatings.
  • •Bring every video or audio element to life with the built-in 2x20W speakers.
  • •IT can manage the monitor remotely with RS232, RJ45 and HDMI CEC connectivity.
  • •Reduce display changes in high traffic environments with lock mode, a feature that allows IT to control menu and power options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.