This item is Discontinued.

Dell Black 22" 1920 X 1080 60 Hz LCD Monitor SE2216HV

Black 22" 1920 X 1080 60 Hz LCD Monitor (Discontinued)

  • Mfr # SE2216HV
  • Zoro # G2529540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE2216HV
Zoro #
G2529540
UPC #
884116191568
Country of Origin
Unknown

Dimensions

Screen Size
22"
Width
19.9"
Depth
2.2"
Height
11.9"
Height with Stand
15.58"
Viewable Screen Size
21.5"
Width with Stand
19.93"
Depth with Stand
7.08"

Details

Max. Resolution
1920 x 1080
HD Resolution
1080p
Item
Monitor
Brightness
250 Nit
Aspect Ratio
1899-12-30
Color
Black
Product Type
LCD Monitor
Operating Power Consumption
24 W
Backlight Technology
LED
Number of Screens
1
Response Time
12 ms
VGA
Yes
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Environmentally Friendly
Yes
Energy Star
Yes
Contrast Ratio
8,000,000:1
Response Time Details
12 ms
Green Environmental Attribute
Energy Star; Environmentally Friendly
VESA Mount Compatible
No

Description

This DELL brand Black 22" LCD Monitor has a HD resolution of 1080p, a brightness of 250 Nit, and an aspect ratio of 1899-12-30. It has a screen size of 22", a height of 11.9", a width of 19.9", and a depth of 2.2". The product type is LCD Monitor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.