Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dell Chromebook 3180, 11.6 Non Touch, Celeron 83C80

Chromebook 3180, 11.6 Non Touch, Celeron (Discontinued)

  • Mfr # 83C80
  • Zoro # G2526311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83C80
Zoro #
G2526311
UPC #
884116261827
Country of Origin
Unknown

Dimensions

Screen Size
11.6"
Width
11.9"
Depth
8.1"
Height
0.81"

Details

Number of Cells
3-cell
Number of Batteries
1
Operating System
Chrome OS
Product Type
Chromebook
Color
Black
Flash Memory Capacity
16 GB
Operating System Platform
ChromeOS
Maximum Battery Run Time
10 Hours
Package Contents
Chromebook 3180,Standard Battery,AC Adapter
Screen Resolution
1366 x 768
Processor Speed
1.60 GHz
Number of USB 3.1 Ports
2
Processor Type
Celeron
HDMI
Yes
Total Installed System Memory
4 GB
Display Screen Type
LCD
Processor Core
Dual-core (2 Core)
Keyboard Localization
English (US)
Drive Type
Flash
Processor Model
N3060
Total Number of USB Ports
2
Series
3100

Description

This DELL brand Chromebook 3180 is an 11.6" non-touch laptop with a Celeron processor. It has a 3-cell battery and a single battery. Its dimensions are 11.9" wide, 8.1" deep, and 0.81" high. It runs on Chrome OS and is black in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.