This item is Discontinued.

Dell Commercial Grade Case For Latitude 7320 Detachable RG1322C Dell-RG1322C

Commercial Grade Case For Latitude 7320 Detachable RG1322C (Discontinued)

  • Mfr # Dell-RG1322C
  • Zoro # G209908098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Dell-RG1322C
Zoro #
G209908098
UPC #
884116383468
Country of Origin
China

Dimensions

Depth
0.8 in
Width
12.1 in
Length
0.8 in

Details

Features
Stylus holder, integrated kickstand, rugged, keyboard cutout, Hand strap, removable shoulder strap
Includes
Dell Commercial Grade Case For Latitude 7320 Detachable RG1322C
Color
Black
Shape
Rectangle

Description

Offering a perfect fit, the commercial-grade case with shock-absorbing TPU bumper provides all-around protection for your Latitude 7320 Detachable. Reduce your environmental footprint with the Dell EcoLoop Commercial Grade Case which contains 24% recycled materials. Prop up the Dell Latitude 7320 Detachable's built-in kickstand without having to remove the case and enjoy a hands-free viewing experience. Use the case with or without the Latitude 7320 Detachable travel keyboard. Conveniently slot your active pen into the holder when not in use. Wedge-shaped and T-bar lock slots allow you to secure your laptop easily while using the case. Hold your Latitude 7320 Detachable securely and comfortably with the elastic hand strap, or go hands-free with the detachable shoulder strap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.