This item is Discontinued.

Dell Dell 22" Monitor E2220H DELL-E2220H

Dell 22" Monitor E2220H (Discontinued)

  • Mfr # DELL-E2220H
  • Zoro # G1908474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-E2220H
Zoro #
G1908474
UPC #
884116366058
Country of Origin
Unknown

Dimensions

Screen Size
22"
Height
12"
Width
20.2"
Depth
2.1"

Details

Color
Black
Item
Monitor
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Brightness
250 Nit

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.