Zoro Homepage

DELL 24 USB-C HUB - P2425E

  • Mfr # DELL-P2425E

  • Zoro # G914908918


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height
13.5"
Width
20.9"
Depth
2"
Aspect Ratio
0.67361
Series
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2425E
Zoro #
G914908918
UPC #
884116468653
Country of Origin
United States

Dimensions

Height
13.5"
Width
20.9"
Depth
2"
Viewable Screen Size
24"
Extended Height with Stand
20.13"
Height with Stand
20.13"
Compressed Height with Stand
14.33"
Screen Size Class
24"
Depth with Stand
7.16"
Maximum Adjustable Height
5.91"
Width with Stand
20.94"

Details

Aspect Ratio
0.67361
Series
P
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
USB
Yes
Built-in Devices
USB Hub
Package Contents
P2425E Widescreen LED Monitor, 1 x Stand Riser, Base, 1 x Cable Tie, 1 x Quick Setup Guide, 1 x Safety, Environmental, and Regulatory Information, 1 x Power Cord, 1 x DP-to-DP Cable, 1.8m, 1 x USB 3.2 Gen2 Type C-to-C Cable, 1.0m
Number of USB Ports
5
Off-Mode Power Consumption
300 mW
Standby Power Consumption
300 mW
Frequency
50 Hz
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Swivel Angle
-45° to 45°
Screen Mode
WUXGA
Energy Star
Yes
Number of Screens
1
Active Display Area (H x V)
20.41" x 12.76"
Number of HDMI Inputs
1
Horizontal Viewing Angle
178°
Maximum Non-operating Altitude
40000 ft
Maximum Power Consumption
190 W
Backlight Technology
Edge LED
Response Time Details
8ms GTG
DisplayPort Input
Yes
HDMI Version
1.4
Operating Power Consumption
190 W
Maximum Operating Altitude
16404 ft
Total Number of HDMI Ports
1
Number of DisplayPort 1.4 (HDCP 1.4)
1
HDCP Supported
Yes
VESA Mount Standard
100 x 100
Non-operating Humidity Range
5% to 90% (Non-condensing)
Stand Included
Yes
Mount Type
Panel Mount
Network (RJ-45)
Yes
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Number of HDMI 1.4 (HDCP 1.4)
1
DisplayPort Output
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Color Supported
16.7 Million Colors
DisplayPort
Yes
Screen Surface
Anti-glare
USB Type-C (Power Delivery)
90 W
Pixel Pitch
10.6 mil
Pixel Per Inch (PPI)
94.07
Panel Technology
In-plane Switching (IPS) Technology
Glass Hardness
3H
Response Time
5 ms
Native Contrast Ratio
1,500:1
Brightness
300 Nit
Environmental Certification
TCO Certified Displays
USB Type-C
Yes
Stand Adjustments
Pivot
Remote Asset Management
Dell Command
Dell Display Manager Compatibility
Yes
Tilt Angle
-5° to 21°
Features
Security Lock
TCO Certified
Yes
Environmentally Friendly
Yes
HDMI
Yes
Certifications & Standards
EPEAT Climate+
Operating Humidity Range
10% to 80% (Non-condensing)
Standard Refresh Rate
100 Hz
Maximum Resolution
1920 x 1200
Voltage Current
2 Ah
Number of DisplayPorts
2
Item
LED Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.