This item is Discontinued.

Dell DELL CHROMEBOOK JSL 11 3110 2IN1 4GB 1DIMM 64GB EMMC INTEL CELERON T WFC 1366X DXW42

DELL CHROMEBOOK JSL 11 3110 2IN1 4GB 1DIMM 64GB EMMC INTEL CELERON T WFC 1366X (Discontinued)

  • Mfr # DXW42
  • Zoro # G615192326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXW42
Zoro #
G615192326
UPC #
884116461180
Country of Origin
China

Dimensions

Width
12"
Screen Size
11.6"
Depth
8.2"
Height
0.82"

Details

Screen Resolution
136(6) 768
Operating System
ChromeOS
Number of USB 3.2 Gen 1 Type-C Ports
1
Contrast Ratio
20.834
Flash Memory Capacity
64 GB
Graphics Memory Technology
LPDDR4X
Front Camera/Webcam Resolution
0.9 Megapixel
On-board Memory Technology
LPDDR4X
Maximum Power Supply Wattage
65 W
Maximum Turbo Speed
2.80 GHz
Processor Threads
2
Keyboard Localization
English (US)
Bluetooth
Yes
Processor Model
N4500
Screen Mode
HD
Number of Cells
3-cell
Number of USB 3.2 Gen 1 Ports
2
Total Number of USB Ports
3
Power Plug Type
Type C
Package Contents
Chromebook JSL 11 3110 2 in 1 Quick Start Guide Safety/Environment and Regulatory Guide (English/French Multi-language) Power Cord AC Adapter
Processor Type
Celeron
AC Adapter Frequency
60 Hz, 50 Hz
Display Screen Type
LCD
Drive Type
Flash
USB Power Delivery Support
Yes
Standard Refresh Rate
60 Hz
Charger Included
Yes
Brightness
220 Nit
Display Screen Technology
Twisted nematic (TN)
Graphics Controller Model
UHD Graphics
Processor Speed
1.10 GHz
Front Camera/Webcam
Yes
Operating System Platform
ChromeOS
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Processor Core
Dual-core (2 Core)
Total Installed System Memory
4 GB
Touchscreen
Yes
Graphics Memory Accessibility
Shared
On-board Memory
4 GB
Item
2 in 1 Chromebook
Series
3000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.