This item is Discontinued.

Dell Dell Computer G9W85 Dell 1260Dn-1265Dnf Sy Toner Blk G9W85

Dell Computer G9W85 Dell 1260Dn-1265Dnf Sy Toner Blk (Discontinued)

  • Mfr # G9W85
  • Zoro # G204175952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G9W85
Zoro #
G204175952
UPC #
884116081203
Country of Origin
China

Description

A genuine black Dell G9W85 toner cartridge is an efficient solution for low volume printing needs. It is specially formulated for high resolution print outs so you get clear graphics and sharper text documents in true black and greyscale. This original black Dell 593-11110 toner cartridge supports the toner management system of Dell printers which detects low toner levels to make ordering easy. To prevent delays order your Dell G9W85 printer cartridge in advance. This product is easy to install and replace making your printer easier to manage. Expect to print up to 1 500 pages from this Dell 593 11110 black toner cartridge.
  • Colour: Black.
  • Duty Cycle: Approx. 1 500 pages @ 5% average coverage.
  • Product Type: Toner.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.