This item is Discontinued.

Dell Dell DELL-P2719HE 27 in. LCD 1920X1080 USB HDMI Monitor DELL-P2719HE

Dell DELL-P2719HE 27 in. LCD 1920X1080 USB HDMI Monitor (Discontinued)

  • Mfr # DELL-P2719HE
  • Zoro # G104037206
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-P2719HE
Zoro #
G104037206
UPC #
884116366065
Country of Origin
China

Description

This screen with 3-sided ultra-thin bezels is designed for seamless multi-display productivity with your all in one. Its small base frees valuable workspace.Optimize your workspace with this efficient 27" monitor built with an ultrathin bezel design, a small footprint and comfort-enhancing features.Push your productivityMore room to work: With a thin profile and monitor base that's approximately 23% smaller than its predecessor, you can free up valuable desk space.Expand your efficiency: The three-sided ultrathin bezel design lets you enjoy an uninterrupted view of your content across multiple monitors. And, with dual monitors, you can increase your productivity by up to 18%. More ways to multitask: Work conveniently across multiple screens and select from predefined templates with the Easy Arrange feature on Dell Display Manager software. Quickly tile and arrange your applications and get back to work faster with Auto-restore, a feature that remembers where you left off. Consistent and rich colors: A wide viewing angle enabled by In-Plane Switching (IPS) technology lets you see vibrant colors no matter where you sit.Designed to fit the way you workClean and clutter-free: Focus on your work while hiding away cable clutter with an improved cable management design.Easy on the eyes: This TUV Certified monitor has a flicker-free screen with ComfortView, a feature that reduces harmful blue light emissions. It's designed to optimize eye comfort even over extended viewing.Adjust to your comfort: Pivot, tilt, swivel and adjust the height of your monitor for a comfortable setup all day long. Or choose from a variety of mounts and stands, including VESA, for even more flexibility.

Specifications
  • Form Factor: Desktop
  • Technology: TFT active matrix
  • TFT Technology: IPS
  • Diagonal Size: 27 inch
  • Diagonal Size (metric): 68.6 centimetre
  • Viewable Size: 27 inch
  • Viewable Size (metric): 68.59 centimetre
  • Input Signal: HDMI, VGA, DisplayPort
  • Interface: VGA (HD-15), DisplayPort, HDMI
  • Pixel Pitch: 0.311 millimetre
  • Color Support:<

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.