This item is Discontinued.

Dell DELL DLLTJ987 Dell Br 1720Dn - 1-Imaging Drum DLLTJ987

DELL DLLTJ987 Dell Br 1720Dn - 1-Imaging Drum (Discontinued)

  • Mfr # DLLTJ987
  • Zoro # G903923366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLLTJ987
Zoro #
G903923366
UPC #
884116003250
Country of Origin
China

Description

The Imaging Drum cartridge from Dell is specifically designed for use with Dell 1720dn Networked Laser Printer.
  • Part number on carton and label is TJ987.
  • Compatible with 1720dn Networked Laser Printer.
  • Offers up 30000 page yield based on a 5% page coverage.
  • Consumable Type: Drum kit.
  • Printing Technology: Laser.
  • Duty Cycle: Up to 30000 pages.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.