This item is Discontinued.

Dell Dell E2720H 27 in. LED Monitor E2720H

Dell E2720H 27 in. LED Monitor (Discontinued)

  • Mfr # E2720H
  • Zoro # G503762914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E2720H
Zoro #
G503762914
UPC #
884116366126
Country of Origin
China

Description

An affordable monitor made for your daily workflow. Featuring an elegant design, 1366x768 resolution and Dell Display Manager.

All the essentials, and then some
  • Maximize your workspace - A thin profile and improved cable management create a smaller footprint, lending itself to a clean, uncluttered desk.
  • Versatile connections - Our E Series monitors accommodate legacy and non-legacy systems with convenient connectivity options like VGA and DP ports. Your workspace will be completely customized to your needs.
  • Adapts to your needs - Make your workspace your own with VESA-compatible mounts and stands.
Improved Dell Display Manager
  • Productive at every level - Dell Display Manager's (DDM) Easy Arrange feature lets you quickly tile and view your applications side by side across one or more connected screens for multitasking efficiency. And with the improved DDM, you'll get even more preset layouts.
  • Seamless transitions - The auto-restore feature remembers where you left off, so applications will go back to where you left them, even after you've unplugged.
  • The key to convenience - Shortcut keys can save you even more time, letting you easily configure your display management settings so you can get to work faster.
  • More ways to manage - Asset management reports allow IT managers to quickly capture and track monitor information as well as configure multiple monitors at once through a single setup.
Eco-friendly inside and out
  • Compliant with the latest Energy Star standards, the E Series monitors meet stringent energy efficiency requirements while in sleep, on and off modes. They're also TCO-certified.3
  • Energy reducing - Save energy with PowerNap, a feature that dims or puts the monitor to sleep when not in use.
Specifications
  • Diagonal Viewing Size: 68.59 cm (27.0 inches)
  • Horizontal: 597.89 mm (23.54 inches)
  • Vertical: 336.31 mm (13.24 inches)
  • Maximum Preset Resolution: 1920 x 1080 at 60 Hz
  • Aspect Ratio: 16:9
  • Pixel Pitch: 0.311 mm x 0.311 mm
  • Pixel Per Inch (PPI): 81
  • <

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.