This item is Discontinued.

Dell Dell GD898 High Yield Black Toner 18K GD898

Dell GD898 High Yield Black Toner 18K (Discontinued)

  • Mfr # GD898
  • Zoro # G404140200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD898
Zoro #
G404140200
UPC #
843964013927
Country of Origin
Japan

Description

Dell GD898 consumable products will ensure maximum performance for all your Dell products. Dell GD898 supplies ensure outstanding copy clarity and machine reliability in even the most demanding environments. Don't allow lesser quality GD898 supplies to affect the quality of your presentation with blurry images or poor copy quality.
  • High Yield Black Toner Cartridge.
  • Compatible with: Dell 5110CN.
  • OEM: 310-7889.
  • Page-Yield: 18000.
  • Dimensions: 5.75" x 3.25" x 15.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.