This item is Discontinued.

Dell DELL LATITUDE 3340 CORE_I5-1335U 8GB 1DIMM 256GB SS NT 1920X1080 WLS W11 3C 54 H1J5M

DELL LATITUDE 3340 CORE_I5-1335U 8GB 1DIMM 256GB SS NT 1920X1080 WLS W11 3C 54 (Discontinued)

  • Mfr # H1J5M
  • Zoro # G914897779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1J5M
Zoro #
G914897779
UPC #
884116452430
Country of Origin
United States

Dimensions

Depth
8.3"
Screen Size
13.3"
Height
0.73"
Width
12"

Details

Total Solid State Drive Capacity
256 GB
On-board Memory Technology
LPDDR5
System Memory Technology
LPDDR5
Graphics Memory Accessibility
Shared
Maximum Supported System Memory
64 GB
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
HDMI
Yes
Processor Model
i5-1335U
Environmentally Friendly
Yes
Graphics Controller Model
Iris Xe Graphics
Wireless LAN
Yes
Drive Type
SSD
Display Screen Technology
In-plane Switching (IPS) Technology
Number of Cells
3-cell
Screen Resolution
1920 x 1080
Wireless LAN Standard
IEEE 802.11ax
Operating System Platform
Windows
Power Plug Type
Type C
Features
Anti-glare Screen
Number of USB 3.2 Gen 2 Type-C Ports
1
Graphics Memory Technology
LPDDR5
Standard Refresh Rate
60 Hz
Screen Mode
Full HD
Cache
12 MB
Bluetooth
Yes
Package Contents
Latitude 3340-Notebook,Safety/Environment and Regulatory Guide (English/French Multi-language),Quick Start Guide for 3340-Laptop,E4 Power Cord 1M for US,Standard Battery,65W AC rugged Adapter
Operating System
Windows 11 Pro
Keyboard Backlight
Yes
System Memory Speed
4800 MHz
Battery Energy
54 Wh
Keyboard Localization
English (US)
Processor Type
Core i5
On-board Memory
8 GB
Maximum Power Supply Wattage
65 W
Number of HDMI Outputs
1
Processor Core
Deca-core (10 Core)
Processor Generation
13th Gen
Maximum Turbo Speed
4.60 GHz
Front Camera/Webcam
Yes
Total Installed System Memory
8 GB
Total Number of USB Ports
3
Energy Star
Yes
Number of USB 3.2 Gen 1 Ports
2
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.