This item is Discontinued.

Dell DELL LATITUDE 3340 T-2IN1 CORE_I5-1335U 8GB 1DIMM 256GB SS 1920X1080 WLS W11 3 XGY4R

DELL LATITUDE 3340 T-2IN1 CORE_I5-1335U 8GB 1DIMM 256GB SS 1920X1080 WLS W11 3 (Discontinued)

  • Mfr # XGY4R
  • Zoro # G714897894
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XGY4R
Zoro #
G714897894
UPC #
884116452461
Country of Origin
United States

Dimensions

Width
12"
Depth
8.3"
Height
0.74"
Screen Size
13.3"

Details

Infrared Camera
Yes
Drive Type
SSD
HDMI
Yes
Processor Type
Core i5
Brightness
300 Nit
Environmentally Friendly
Yes
Maximum Turbo Speed
4.60 GHz
Keyboard Localization
English (US)
Screen Mode
Full HD
On-board Memory
8 GB
Processor Core
Deca-core (10 Core)
Front Camera/Webcam
Yes
Screen Resolution
1920 x 1080
Standard Refresh Rate
60 Hz
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Cache
12 MB
Display Screen Type
LCD
Graphics Controller Model
Iris Xe Graphics
Total Solid State Drive Capacity
256 GB
Maximum Power Supply Wattage
65 W
Battery Energy
54 Wh
Number of HDMI Outputs
1
Power Plug Type
Type C
Total Installed System Memory
8 GB
Operating System Platform
Windows
Processor Threads
12
Operating System
Windows 11 Pro
On-board Memory Technology
LPDDR5
Bluetooth
Yes
Number of USB 3.2 Gen 2 Type-C Ports
1
Number of USB 3.2 Gen 1 Ports
2
Processor Model
i5-1335U
Graphics Memory Technology
LPDDR5
Total Number of USB Ports
3
Battery Chemistry
Lithium Ion (Li-Ion)
Keyboard Backlight
Yes
Graphics Memory Accessibility
Shared
Display Screen Technology
In-plane Switching (IPS) Technology
Touchscreen
Yes
Features
Corning Gorilla Glass
Number of Cells
3-cell
Processor Generation
13th Gen
Wireless LAN Standard
IEEE 802.11ax
Energy Star
Yes
Camera Privacy Shutter
Yes
Wireless LAN
Yes
Package Contents
Latitude 3340 2 in 1-Notebook,Safety/Environment and Regulatory Guide (English/French Multi-language),Quick Start Guide for 3340-2-in-1,E4 Power Cord 1M for US,Standard Battery,65W AC rugged Adapter,Pen
Item
2 in 1 Notebook

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.