This item is Discontinued.

Dell DELL LATITUDE 3440 CORE_I5-1335U 16GB 2DIMMS 256GB SS NT WLS W11 3C 54WHR 14IN MDPNX

DELL LATITUDE 3440 CORE_I5-1335U 16GB 2DIMMS 256GB SS NT WLS W11 3C 54WHR 14IN (Discontinued)

  • Mfr # MDPNX
  • Zoro # G614897895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDPNX
Zoro #
G614897895
UPC #
884116455158
Country of Origin
United States

Dimensions

Depth
8.6"
Width
12.7"
Height
0.73"
Screen Size
14"

Details

Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Processor Type
Core i5
Power Plug Type
Type C
Graphics Controller Model
Iris Xe Graphics
Number of Cells
3-cell
Front Camera/Webcam
Yes
Screen Resolution
1920 x 1080
Total Solid State Drive Capacity
256 GB
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
System Memory Technology
DDR4 SDRAM
Cache
12 MB
Total Installed System Memory
16 GB
Processor Model
i5-1335U
Number of USB 3.2 Gen 2 Type-C Ports
1
Screen Mode
Full HD
Total Number of USB Ports
4
Processor Generation
13th Gen
Installed Slot Memory Configuration
2 x 8GB
Number of USB 3.2 Gen 1 Ports
3
Operating System Platform
Windows
Energy Star
Yes
Maximum Supported System Memory
64 GB
Display Screen Technology
In-plane Switching (IPS) Technology
Maximum Turbo Speed
4.60 GHz
HDMI
Yes
Bluetooth
Yes
Processor Core
Deca-core (10 Core)
Maximum Power Supply Wattage
65 W
Graphics Memory Technology
DDR4 SDRAM
Wireless LAN Standard
IEEE 802.11ax
Battery Energy
54 Wh
Operating System
Windows 11 Pro
Keyboard Localization
English (US)
Package Contents
Latitude 3440-Notebook,Safety/Environment and Regulatory Guide (English/French Multi-language),Quick Start Guide for 3440,E4 Power Cord 1M for US,Standard Battery,65W AC rugged Adapter
Standard Refresh Rate
60 Hz
System Memory Speed
3200 MHz
Features
Anti-glare Screen
Drive Type
SSD
Number of HDMI Outputs
1
Number of Occupied Memory Slots
2
Number Of Ethernet Ports
1
Keyboard Backlight
Yes
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.