This item is Discontinued.

Dell DELL LATITUDE 3540 CORE_I7-1355U 16GB 2DIMMS 256GB SS NT WLS W11 3C 54WHR 15.6 R3T1W

DELL LATITUDE 3540 CORE_I7-1355U 16GB 2DIMMS 256GB SS NT WLS W11 3C 54WHR 15.6 (Discontinued)

  • Mfr # R3T1W
  • Zoro # G414897880
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R3T1W
Zoro #
G414897880
UPC #
884116455349
Country of Origin
United States

Dimensions

Screen Size
15.6"
Height
0.80"
Depth
9.4"
Width
14.1"

Details

Number of USB 3.2 Gen 2 Type-C Ports
1
Drive Type
SSD
Total Number of USB Ports
4
HDMI
Yes
Total Solid State Drive Capacity
256 GB
Number of USB 3.2 Gen 1 Ports
3
System Memory Technology
DDR4 SDRAM
Graphics Controller Model
Iris Xe Graphics
Bluetooth
Yes
Processor Generation
13th Gen
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Number of Cells
3-cell
Screen Resolution
1920 x 1080
Graphics Memory Accessibility
Shared
Operating System Platform
Windows
Number Of Ethernet Ports
1
Maximum Supported System Memory
64 GB
Keyboard Backlight
Yes
Battery Energy
54 Wh
Features
Anti-glare Screen
Network (RJ-45)
Yes
Standard Refresh Rate
60 Hz
Power Plug Type
Type C
Display Screen Technology
In-plane Switching (IPS) Technology
Package Contents
Latitude 3540-Notebook,Safety/Environment and Regulatory Guide (English/French Multi-language),Quick Start Guide for 3540,E4 Power Cord 1M for US,Standard Battery,65W AC rugged Adapter
Cache
12 MB
Keyboard Localization
English (US)
Wireless LAN Standard
IEEE 802.11ax
Total Installed System Memory
16 GB
Installed Slot Memory Configuration
2 x 8GB
Maximum Turbo Speed
5 GHz
System Memory Speed
3200 MHz
Graphics Memory Technology
DDR4 SDRAM
Wireless LAN
Yes
Number of Occupied Memory Slots
2
Front Camera/Webcam
Yes
Processor Core
Deca-core (10 Core)
Environmentally Friendly
Yes
Number of HDMI Outputs
1
Processor Model
i7-1355U
Energy Star
Yes
Ethernet Technology
Ethernet
Maximum Power Supply Wattage
65 W
Processor Type
Core i7
Screen Mode
Full HD
Operating System
Windows 11 Pro
Item
Notebook

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.