This item is Discontinued.

Dell DELL LATITUDE 5340T-2IN1CORE_I5-1335U8GB 1DIMM256GB SS1920X1080WLSW113C 54WHR1 KCR3D

DELL LATITUDE 5340T-2IN1CORE_I5-1335U8GB 1DIMM256GB SS1920X1080WLSW113C 54WHR1 (Discontinued)

  • Mfr # KCR3D
  • Zoro # G014897839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCR3D
Zoro #
G014897839
UPC #
884116454304
Country of Origin
United States

Dimensions

Height
0.73"
Depth
8.2"
Screen Size
13.3"
Width
12"

Details

Operating System Platform
Windows
On-board Memory Technology
LPDDR5
Processor Model
i5-1335U
Drive Type
SSD
Total Number of USB Ports
2
Total Installed System Memory
8 GB
System Memory Technology
LPDDR5
Wireless LAN Standard
IEEE 802.11ax
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Infrared Camera
Yes
Battery Energy
54 Wh
Environmentally Friendly
Yes
Cache
12 MB
Maximum Supported System Memory
64 GB
Maximum Power Supply Wattage
65 W
System Memory Speed
4800 MHz
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
Number of USB 3.2 Gen 1 Ports
2
Maximum Turbo Speed
4.60 GHz
Number of HDMI Outputs
1
Graphics Controller Model
Iris Xe Graphics
Processor Type
Core i5
Power Plug Type
Type C
Energy Star
Yes
Processor Core
Deca-core (10 Core)
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
Package Contents
Latitude 5340 2 in 1-Notebook,Safety/Environment and Regulatory Guide (English/French Multi-language),Latitude 5340 2-in-1 Quick Start Guide,E4 Power Cord 1M for US,Standard Battery,65W AC Rugged Adapter,Pen
Screen Resolution
1920 x 1080
Processor Generation
13th Gen
Keyboard Localization
English (US)
Graphics Memory Technology
LPDDR5
Total Solid State Drive Capacity
256 GB
Bluetooth
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
HDMI
Yes
On-board Memory
8 GB
Number of Thunderbolt 4 Ports
2
Touchscreen
Yes
Number of Cells
3-cell
Wireless LAN
Yes
Screen Mode
Full HD
Item
2 in 1 Notebook

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.