This item is Discontinued.

Dell DELL LATITUDE 5440CORE_I7-1365U16GB 2DIMMS512GB SSNT1920X1080WLSW113C 54WHR14I 9FGD9

DELL LATITUDE 5440CORE_I7-1365U16GB 2DIMMS512GB SSNT1920X1080WLSW113C 54WHR14I (Discontinued)

  • Mfr # 9FGD9
  • Zoro # G414884194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9FGD9
Zoro #
G414884194
UPC #
884116454120
Country of Origin
United States

Dimensions

Screen Size
14"
Height
0.75"
Depth
8.3"
Width
12.7"

Details

Wireless LAN Standard
IEEE 802.11ax
Number of HDMI Outputs
1
Operating System Platform
Windows
Environmentally Friendly
Yes
Operating System
Windows 11 Pro
Number of Cells
3-cell
System Memory Speed
3200 MHz
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Model
i7-1365U
Maximum Power Supply Wattage
65 W
Maximum Supported System Memory
64 GB
Processor Core
Deca-core (10 Core)
Front Camera/Webcam
Yes
Cache
12 MB
Total Solid State Drive Capacity
512 GB
HDMI
Yes
Graphics Memory Technology
DDR4 SDRAM
Keyboard Localization
English (US)
Bluetooth
Yes
Number of USB 3.2 Gen 1 Ports
2
Battery Energy
54 Wh
Graphics Controller Model
Iris Xe Graphics
Power Plug Type
Type C
Processor Type
Core i7
Display Screen Technology
In-plane Switching (IPS) Technology
Number of Occupied Memory Slots
2
Number of Thunderbolt 4 Ports
2
Total Number of USB Ports
2
Infrared Camera
Yes
Wireless LAN
Yes
Screen Resolution
1920 x 1080
Maximum Turbo Speed
5.20 GHz
Energy Star
Yes
Number Of Ethernet Ports
1
System Memory Technology
DDR4 SDRAM
Screen Mode
Full HD
Keyboard Backlight
Yes
Network (RJ-45)
Yes
Drive Type
SSD
Total Installed System Memory
16 GB
Finger Print Reader
Yes
Installed Slot Memory Configuration
2 x 8GB
vPro Technology
Yes
Graphics Memory Accessibility
Shared
Package Contents
Latitude 5440-Notebook,Latitude 5440 Quick Start Guide,Safety/Environment and Regulatory Guide (English/French Multi-language),E4 Power Cord 1M for US,Standard Battery,65W AC Adapter
Ethernet Technology
Ethernet
Processor Generation
13th Gen
Item
Notebook

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.