This item is Discontinued.

Dell DELL LATITUDE 7350 DETACHABLE CORE_ULTRA_5-134U 16GB 1DIMM 256GB SS T KYB NOT R5M71

DELL LATITUDE 7350 DETACHABLE CORE_ULTRA_5-134U 16GB 1DIMM 256GB SS T KYB NOT (Discontinued)

  • Mfr # R5M71
  • Zoro # G614875688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R5M71
Zoro #
G614875688
UPC #
884116474357
Country of Origin
United States

Dimensions

Width
11.5"
Screen Size
13"
Depth
8.2"
Height
0.4"

Details

Display Screen Technology
In-plane Switching (IPS) Technology
Operating System
Windows 11 Pro
Power Source
AC Adapter
Brightness
500 Nit
Screen Mode
3K
USB Type-C
Yes
Focus Modes
Auto-focus
Graphics Controller Model
Graphics
Environmentally Friendly
Yes
Bluetooth
Yes
Energy Star
Yes
Thunderbolt
Yes
Graphics Memory Technology
LPDDR5X
Battery Chemistry
Lithium Polymer (Li-Polymer)
Energy Efficiency Certification
ENERGY STAR 8.0
Maximum Power Supply Wattage
65 W
Operating System Platform
Windows
Package Contents
Latitude 7350-Tablet, 65W Adapter
Rear Camera Resolution
8 Megapixel
Memory Technology
LPDDR5X
USB Type-C Detail
Thunderbolt™ 4 with Power Delivery 3.0 and DisplayPort (USB Type-C)
Front Camera Resolution
8 Megapixel
Rear Camera
Yes
Processor Model
134U
Front Camera
Yes
Solid State Drive Capacity
256 GB
vPro Technology
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
AI-powered
Yes
Charger Included
Yes
Number of Thunderbolt 4 Ports
2
Standard Memory
16 GB
Processor Type
Core Ultra 5
Screen Resolution
2880 x 1920
Maximum Turbo Speed
4.40 GHz
Processor Core
Dodeca-core (12 Core)
Wireless LAN
Yes
Display Screen Type
LCD
Graphics Memory Accessibility
Shared
USB Power Delivery Support
Yes
Number of Cells
3-cell
DisplayPort
Yes
TCO Certified
Yes
Features
High Dynamic Range (HDR)
Item
Tablet

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.