This item is Discontinued.

Dell DELL LATITUDE 7350 DETACHABLE CORE_ULTRA_7-164U 32GB 1DIMM 512GB SS T KYB NOT 241MG

DELL LATITUDE 7350 DETACHABLE CORE_ULTRA_7-164U 32GB 1DIMM 512GB SS T KYB NOT (Discontinued)

  • Mfr # 241MG
  • Zoro # G614875657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241MG
Zoro #
G614875657
UPC #
884116474371
Country of Origin
United States

Dimensions

Width
11.5"
Depth
8.2"
Height
0.4"
Screen Size
13"

Details

Bluetooth
Yes
USB Power Delivery Support
Yes
USB Type-C
Yes
vPro Technology
Yes
Graphics Memory Accessibility
Shared
Energy Efficiency Certification
ENERGY STAR 8.0
Processor Type
Core Ultra 7
USB Type-C Detail
Thunderbolt™ 4 with Power Delivery 3.0 and DisplayPort (USB Type-C)
Rear Camera
Yes
Screen Mode
3K
DisplayPort
Yes
Number of Cells
3-cell
Wireless LAN
Yes
Charger Included
Yes
Power Source
AC Adapter
Maximum Power Supply Wattage
65 W
Thunderbolt
Yes
Graphics Controller Model
Graphics
Package Contents
Latitude 7350-Tablet, 65W Adapter
Front Camera
Yes
Memory Technology
LPDDR5X
Processor Core
Dodeca-core (12 Core)
TCO Certified
Yes
Focus Modes
Auto-focus
Display Screen Technology
In-plane Switching (IPS) Technology
Standard Memory
32 GB
Solid State Drive Capacity
512 GB
Processor Model
164U
Display Screen Type
LCD
Screen Resolution
2880 x 1920
Maximum Turbo Speed
4.80 GHz
Energy Star
Yes
Graphics Memory Technology
LPDDR5X
Operating System Platform
Windows
Rear Camera Resolution
8 Megapixel
Front Camera Resolution
8 Megapixel
Brightness
500 Nit
Environmentally Friendly
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
AI-powered
Yes
Number of Thunderbolt 4 Ports
2
Operating System
Windows 11 Pro
Features
Anti-reflective Coating
Item
Tablet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.