This item is Discontinued.

Dell DELL LATITUDE 7440 CORE_I7-1365U 16GB 1DIMM 256GB SS T 1920X1200 WLS W11 3C 57 5FCXR

DELL LATITUDE 7440 CORE_I7-1365U 16GB 1DIMM 256GB SS T 1920X1200 WLS W11 3C 57 (Discontinued)

  • Mfr # 5FCXR
  • Zoro # G314884287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5FCXR
Zoro #
G314884287
UPC #
884116453277
Country of Origin
China

Dimensions

Height
0.72"
Width
12.3"
Screen Size
14"
Depth
8.8"

Details

On-board Memory Technology
LPDDR5
Screen Mode
Full HD Plus
Total Solid State Drive Capacity
256 GB
Keyboard Backlight
Yes
Processor Generation
13th Gen
Front Camera/Webcam
Yes
Keyboard Localization
English (US)
Intel Evo Platform
Yes
Number of Thunderbolt 4 Ports
2
Infrared Camera
Yes
Processor Type
Core i7
Energy Star
Yes
Total Number of USB Ports
2
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Model
i7-1365U
System Memory Speed
4800 MHz
Bluetooth
Yes
Drive Type
SSD
Number of Cells
3-cell
Processor Core
Deca-core (10 Core)
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Speed
1.30 GHz
On-board Memory
16 GB
HDMI
Yes
Graphics Controller Model
Iris Xe Graphics
Operating System
Windows 11 Pro
Graphics Memory Accessibility
Shared
Features
Anti-glare Screen
vPro Technology
Yes
Screen Resolution
1920 x 1200
Wireless LAN
Yes
Maximum Power Supply Wattage
65 W
Graphics Memory Technology
LPDDR5
Package Contents
Latitude 7440, Lithium Ion Battery, AC Adapter, Power Cord, Quick Setup Guide , Safety/Environment and Regulatory Guide
Wireless LAN Standard
IEEE 802.11ax
Finger Print Reader
Yes
Operating System Platform
Windows
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Environmentally Friendly
Yes
Total Installed System Memory
16 GB
Power Plug Type
Type C
Maximum Turbo Speed
5.20 GHz
Series
7000
Item
Notebook

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.