This item is Discontinued.

Dell DELL LATITUDE 7440 ULTRALIGHT CORE_I7-1365U 16GB 1DIMM 512GB SS T 2560X1600 WL 9F2WR

DELL LATITUDE 7440 ULTRALIGHT CORE_I7-1365U 16GB 1DIMM 512GB SS T 2560X1600 WL (Discontinued)

  • Mfr # 9F2WR
  • Zoro # G414884231
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9F2WR
Zoro #
G414884231
UPC #
884116453307
Country of Origin
China

Dimensions

Width
12.3"
Depth
8.7"
Height
0.71"
Screen Size
14"

Details

Package Contents
Latitude 7440, Lithium Ion Battery, AC Adapter, Power Cord, Quick Setup Guide, Safety/Environment and Regulatory Guide
Power Plug Type
Type C
Operating System
Windows 11 Pro
Number of Cells
3-cell
HDMI
Yes
Graphics Memory Technology
LPDDR5
Processor Speed
1.30 GHz
Color
Blue
Processor Model
i7-1365U
Maximum Turbo Speed
5.20 GHz
Wireless LAN
Yes
Processor Core
Deca-core (10 Core)
Keyboard Localization
English (US)
Environmentally Friendly
Yes
Number of Thunderbolt 4 Ports
2
Maximum Power Supply Wattage
65 W
Intel Evo Platform
Yes
On-board Memory Technology
LPDDR5
Processor Type
Core i7
System Memory Speed
4800 MHz
Keyboard Backlight
Yes
Front Camera/Webcam Resolution
5 Megapixel
Display Screen Technology
In-plane Switching (IPS) Technology
Energy Star
Yes
Front Camera/Webcam
Yes
Processor Generation
13th Gen
Screen Resolution
2560 x 1600
Drive Type
SSD
On-board Memory
16 GB
Wireless LAN Standard
IEEE 802.11ax
Graphics Memory Accessibility
Shared
Features
Anti-glare Screen
Total Installed System Memory
16 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Operating System Platform
Windows
Infrared Camera
Yes
Bluetooth
Yes
vPro Technology
Yes
Graphics Controller Model
Iris Xe Graphics
Total Number of USB Ports
2
Screen Mode
QHD+
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Total Solid State Drive Capacity
512 GB
Series
7000
Item
Notebook

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.