Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL PRO 14 PLUS PORTABLE MONITOR - P1425

  • Mfr # DELL-P1425

  • Zoro # G016151090


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Stand Height
5.43"
Width with Stand
12.41"
Mount Type
Wall Mountable, Panel Mount
Screen Size Class
14"
Horizontal Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P1425
Zoro #
G016151090
UPC #
884116492665
Country of Origin
United States

Dimensions

Stand Height
5.43"
Width with Stand
12.41"
Screen Size Class
14"
Height with Stand
8.80"
Viewable Screen Size
14"
Stand Width
9.33"
Width
12.4"
Depth with Stand
0.58"
Height
8.8"
Depth
0.2"

Details

Mount Type
Wall Mountable, Panel Mount
Horizontal Viewing Angle
178°
Total Number of USB Type-C Ports
2
Voltage Current
5 A
Product Type
LED Monitor
Brightness
400 Nit
Color Supported
16.7 Million Colors
Aspect Ratio
16:10
Features
Mercury-free, PVC Free, Narrow Bezel, Arsenic-free Glass, sRGB, BFR Free, Anti-glare
Energy Star
Yes
Maximum Operating Altitude
16404 ft
Operating Humidity Range
10% to 80% (Non-condensing)
Stand Included
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Maximum Non-operating Altitude
40000 ft
VESA Mount Standard
100 x 100
Tilt Angle
10° to 90°
Native Contrast Ratio
1,500:1
Screen Mode
WUXGA
Operation Hours
12-Hours/7 Days
Number of USB Type-C (Power Delivery) Ports
2
VESA Mount Compatible
Yes
HDCP Supported
Yes
Color Gamut
100% sRGB (CIE 1931)
Stand Adjustments
Tilt, Pivot
Backlight Technology
LED Edgelight System
Input Voltage
20V
Vertical Viewing Angle
178°
USB
Yes
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Max. Resolution
1920 x 1200
Glass Hardness
3H
Pixel Pitch
0.15708 mm x 0.15708 mm
Pixel Per Inch (PPI)
162
Number of USB Ports
2
Response Time
7 ms
Built-in Devices
Auto-rotation Sensor
USB Type-C (Power Delivery)
65 W
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Frequency
30 kHz to 118 kHz
USB Type-C
Yes
Number of Screens
1
Response Time Details
7 ms GTG
Non-operating Humidity Range
5% to 90% (Non-condensing)
Maximum Preset Resolution
1920 x 1200 at 60Hz
Maximum Preset Resolution
1920 x 1200 at 60Hz
Product Line
Pro Plus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.