This item is Discontinued.

Dell Dock Wd15 - Docking Station 91K93

Dock Wd15 - Docking Station (Discontinued)

  • Mfr # 91K93
  • Zoro # G2572959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91K93
Zoro #
G2572959
UPC #
5397063764167
Country of Origin
Unknown

Dimensions

Height
0.83"
Depth
4.30"
Width
6.10"

Details

Item
Dock - WD15 with 180W Adapter
Product Type
Docking Station
Compatibility
XPS 13 (9350), XPS 15 (9550), Precision 15 7000 Series (7510), Precision 17 7000 Series (7710), Precision 15 3000 Series (3510), Precision 15 5000 Series (5510), Latitude E5570, Latitude 7275, Latitude 11 (5175), Latitude 11 (5179), Latitude 7370, Latitude 5280, Latitude 5480, Latitude 5580, XPS 9560, Precision 5520, Latitude 7280, Precision 3520, Latitude 7480, Latitude 5285, Precision 15 7000 Series (7520), Latitude 5289, Latitude 7285, Latitude 7380, Latitude 7389, Precision 17 7000 Series (7720)
Network (RJ-45)
Yes
Microphone
Yes
Maximum Power Supply Wattage
180 W
Total Number of USB Ports
5
Host Interface
USB Type C
Audio Line Out
Yes
Device Supported
Notebook
Connectivity Technology
Wired
Mini DisplayPort
Yes
HDMI
Yes
VGA
Yes
Number of USB 2.0 Ports
2
Package Contents
Dell Dock,DisplayPort over USB Type-C Cable,180W AC adapter with 7.4 mm barrel,Quick Setup Guide,1 x DisplayPort / USB-C cable - 2.6-ft,1 x SuperSpeed USB-C cable - 2.6-ft
Number of USB 3.0 Ports
3

Description

The DELL brand Dock Wd15 is a Docking Station with a height of 0.83", a depth of 4.30", and a width of 6.10".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.