Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock with Monitor Stand

  • Mfr # DS1000

  • Zoro # G415290529


product price: $251.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
4
Connectivity Technology
Wired
Width
7.70 in
DisplayPort
Yes
Number of USB 3.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1000
Zoro #
G415290529
UPC #
884116231936
Country of Origin
China

Dimensions

Width
7.70 in
Depth
12.40 in
Height
16.70 in

Details

USB Charging Port
4
Connectivity Technology
Wired
DisplayPort
Yes
Number of USB 3.0 Ports
2
Audio Line Out
Yes
For Use With
Dell Monitors: E1916H E2016 E2016H E2016HV E2216HV E2316H E2318H E2318HN E2417H P1917S P2016 P2017H P2217 P2217H P2317H P2415Q P2416D P2417H P2418HT P2418HZ P2715Q P2717H U2412M U2415 U2417H U2417HJ U2417HWi U2515H U2715H U2717D UP2516D UP2716D
Compatible Devices
Monitor
HDMI
Yes
Interfaces
USB Type C
VGA
Yes
Headphone/Microphone Combo Port
Yes
Number of USB 2.0 Ports
2
Item
Docking Station
Network (RJ-45)
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.