EcoLoop Premier Backpack
- Mfr # DELLCP7625
- Zoro # G115959511
product price:Â
$
112.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Cross-linked Polyethylene (XPE) Foam, 600D Woven Fabric
Width
11.8 in
Height
17.3 in
Case Features
Padded Back, Padded Shoulder Strap, Side Pocket, Expandable Pocket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DELLCP7625
- Zoro #
- G115959511
- UPC #
- 884116478355
- Country of Origin
- China
Dimensions
- Width
- 11.8 in
- Height
- 17.3 in
- Depth
- 7.1 in
- Maximum Screen Size Supported
- 16 in
- Minimum Screen Size Supported
- 14 in
Details
- Item
- Carrying Case
- Color
- Black
- Material
- Cross-linked Polyethylene (XPE) Foam, 600D Woven Fabric
- Case Features
- Padded Back, Padded Shoulder Strap, Side Pocket, Expandable Pocket
- Recycled
- Yes
- Product Line
- EcoLoop Premier
- Recycled Content
- 100% Plastic
- Laptop Compartment
- Yes
- Tablet Compartment
- Yes
- Carrying Options
- Shoulder Strap, Trolley Strap, Handle
- Exterior Material
- Fabric, Plastic
- Lining Material
- Nylex
- Additional Compartments
- Front Pocket
- Volume Capacity
- 6.08 gal
- Number of Handles
- 2
- Locking Type
- Zipper
- Closure Type
- Flap, Magnetic
- Durability
- Weather Resistant, Water Resistant, Scratch Resistant, Impact Resistant
- Style
- Backpack
Description
Dell EcoLoop Premier Backpack 1416
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.