Shop PAKTEK
Create Account
96700 Shoulder Strap
- Mfr # 96700
- Zoro # G703904480
product price:
$
35.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96700
- Zoro #
- G703904480
- UPC #
- 758011967002
- Country of Origin
- China
Description
ShoulderStrap for your ToolTote or UtilityBag. It's a very nice padded strap with twist-proof buckles made with smooth pack cloth.
Features:- High density foam padding covered with durable nylon pack cloth.
- All black.
- 11⁄2 in. nylon strap
- Adjustable to 58 in.
- Sturdy non-conductive, nylon buckles.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.