ECOLOOP PRO SLIM BACKPACK 15
- Mfr # DELL-CP5724S
- Zoro # G015227055
product price:Â
$
53.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Depth
5.5 in
Features
Weather Resistant, Water Resistant, Weather Proof, Bump Resistant, Knock Resistant, Dirt Resistant
Application
Gear, Accessories, Document, Notebook, Tablet
Laptop Compartment
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DELL-CP5724S
- Zoro #
- G015227055
- UPC #
- 884116451792
- Country of Origin
- United States
Dimensions
- Depth
- 5.5 in
- Width
- 12.4 in
- Height
- 17.5 in
- Max. Screen Size Supported
- 15.6"
Details
- Color
- Black
- Features
- Weather Resistant, Water Resistant, Weather Proof, Bump Resistant, Knock Resistant, Dirt Resistant
- Application
- Gear, Accessories, Document, Notebook, Tablet
- Laptop Compartment
- Yes
- Adjustable Strap
- Yes
- Item
- Carrying Case
- Recycled
- Yes
- Recycled Content
- 100% Plastic
- Material
- Plastic, Polyester
- Closure Type
- Zipper
- Style
- Backpack
- Carrying Options
- Trolley Strap, Handle, Shoulder Strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.