Shop DELL
See all product information
Create Account
ECOLOOP PRO SLIM BRIEFCASE 15
- Mfr # DELL-CC5624S
- Zoro # G315227090
product price:Â
$
49.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Carrying Options
Handle, Trolley Strap, Shoulder Strap
Features
Water Resistant, Impact Resistance, Weather Resistant, Dirt Resistant
Laptop Compartment
Yes
Recycled
Yes
Width
15.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DELL-CC5624S
- Zoro #
- G315227090
- UPC #
- 884116451808
- Country of Origin
- United States
Dimensions
- Width
- 15.4 in
- Depth
- 3.5 in
- Height
- 11.4 in
- Max. Screen Size Supported
- 15.6"
Details
- Carrying Options
- Handle, Trolley Strap, Shoulder Strap
- Features
- Water Resistant, Impact Resistance, Weather Resistant, Dirt Resistant
- Laptop Compartment
- Yes
- Recycled
- Yes
- Includes
- Shoulder Strap
- Recycled Content
- 100% Plastic
- Style
- Briefcase
- Tablet Compartment
- Yes
- Adjustable Strap
- Yes
- Application
- Accessories, Notebook, Tablet
- Item
- Carrying Case
- Closure Type
- Zipper
- Material
- Polyester, Plastic, 600D Polyester, Foam
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.