This item is Discontinued.

Dell Education Chromebook 3110 2 in 1 Chromebook HV72K

Education Chromebook 3110 2 in 1 Chromebook (Discontinued)

  • Mfr # HV72K
  • Zoro # G609908070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HV72K
Zoro #
G609908070
UPC #
884116410089
Country of Origin
China

Dimensions

Width
11.96 in
Depth
8.19 in

Details

Color
Gray
Features
1.1 GHz Intel Celeron N4500 Dual-Core, 8GB of LPDDR4X RAM | 64GB eMMC SSD, 11.6" 1366 x 768 Touchscreen, Integrated Intel UHD Graphics, USB 3.2 Gen 1 Type-A & Type-C, 360° Hinge, Wi-Fi 5 (802.11ac) | Bluetooth 5.0, Durable Design, Chrome OS
Includes
Dell Education Chromebook 3110 2 in 1 Chromebook, AC Adapter, E4 Power Cord 1M for US

Description

Enhance your classroom with the 11.6'' 64GB Multi-Touch Chromebook 3110 2-in-1 for Education from Dell. Designed for students, this Chromebook features a dual-core Intel Celeron processor with 8GB of RAM and a dual-band 802.11ac wireless network connection to access books, tests, and more via the Google Chrome browser and G Suite applications. Integrated Intel UHD Graphics power the 11.6'' 1366 x 768 resolution IPS in-plane switching touchscreen, which has a 360 Deg hinge for four different setup modes. They include the traditional laptop mode, a stand mode with the keyboard folded back, a tablet mode, and a tent mode where the computer stands on its screen edges. A built-in HD webcam allows for easy learning while remote, and a Full HD world-facing camera takes in the world around you. Students can store their schoolwork on an integrated 64GB eMMC SSD. Peripherals such as flash drives, keyboards, mice, and more can be connected to the Chromebook's USB 3.1 Gen 1 Type-A and Type-C ports. This Chromebook is designed to withstand the school day and features rubberized edges and rounded corners for drop protection along with a spill-resistant keyboard.


  • •Experience responsive performance, power, adaptability and fun with Intel® CeleronTM 1.10 GHz processor
  • •With 8 GB memory, you can switch between various applications without issue
  • •The 11.6" 1366 x 768 screen provides a great movie watching experience
  • •The Dell Chromebook 3110 2-in-1 features rubberized edges and rounded corners to minimize drop impact, a spill-resistant keyboard with captive keys, enhanced hinge strength, and micro-drop protection. The 3110 is rigorously tested, and is capable of surviving 30" drops onto steel and 48" drops onto plywood, tough enough for the school day and beyond.
  • •Designed for education, the Dell Chromebook 3110 2-in-1 features the Intel Celeron N4500 processor, an 11" touchscreen, standard Wi-Fi 6 (802.11ax), and long battery life.
  • •The Dell Chromebook 3110 2-in-1 is designed so it can be repaired easily with minimal downtime.
  • •Top-mounted keyboards enable ease of service, captive screws remain attached to the chassis to keep materials intact, and customized services provide the tailored IT support that students need.
  • •The Chromebook 3110 2-in-1 empowers students to create, engage, problem-solve, and collaborate. Switch between flat, tent, tablet, and laptop modes with the 360° hinge that allows for viewing and writing from any angle or mode.
  • •Draw diagrams and write in any mode with the USI Active Pen on the Dragontrail Pro scratch-resistant screen. The Dell Chromebook 3110 2-in-1 gives students the opportunity to explore and discover the learning style that best fits them.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.