This item is Discontinued.

Dell Interactive 75 in. Touchscreen LCD Monitor DELL-D7523QT

Interactive 75 in. Touchscreen LCD Monitor (Discontinued)

  • Mfr # DELL-D7523QT
  • Zoro # G509908125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-D7523QT
Zoro #
G509908125
UPC #
884116420576
Country of Origin
China

Dimensions

Width
67.5 in
Depth
4.2 in

Details

Standards
Mercury-free
Features
UHD 4K (3840 x 2160) Native Resolution, IPS Panel with IR Touch & Stylus, 20-Point Simultaneous Touch, Remote Management & Control via RS-232, 3 x HDMI | 1 x DisplayPort Inputs, 1200:1 Static Contrast Ratio, 430 nits Brightness | 2% Haze Level, 12/7 Duty Cycle | Landscape, 4 x USB-A Downstream Ports, 1 x USB-B Upstream Port for Touch
Voltage
AC 100-240 V
Includes
Dell Interactive D7523QT 75" Touchscreen LCD Monitor, Remote control, 2 AAA batteries, 2 styluses, 5 x wire saddles, SuperSpeed USB cable, DisplayPort cable, HDMI cable
Color
Black

Description

The Dell D7523QT 75'' UHD 4K Touchscreen Commercial Monitor is a 430 nits bright display with whiteboard annotation software built in. The D7523QT is an IPS display that has 4K resolution with upscaling; this provides sharp text and images with a wide viewing angle making all content easier to view from anywhere in the room. For presentations with audio, there are built-in front-firing stereo speakers. A variety of connections allow for plug-and-play capability with most computers, including some front mounted ports for walk-up-and-use convenience. Simultaneous 20-point infrared touch lets you write with the included stylus, annotate with your fingers, or erase with the palm of your hand. The Dell D7523QT is ideal for collaboration spaces and classrooms where interaction and annotation is needed for 12 hours a day or less.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.