This item is Discontinued.

Dell Latitude 3445 14 in. Touchscreen Chromebook N2HX1

Latitude 3445 14 in. Touchscreen Chromebook (Discontinued)

  • Mfr # N2HX1
  • Zoro # G409908119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N2HX1
Zoro #
G409908119
UPC #
884116457107
Country of Origin
China

Dimensions

Depth
8.67 in
Width
12.74 in

Details

Features
AMD Ryzen 5 7520C Quad-core (4 Core), 8GB LPDDR5, 256GB SSD, AMD Radeon 610M Graphic, IEEE 802.11ax
Standards
EPEAT Gold
Includes
Dell Latitude 3445 14" Touchscreen Chromebook, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Setup Guide for 3445, E4 Power Cord (1M for US), Lithium Polymer Battery, 65W AC rugged Adapter
Color
Soft Charcoal

Description

14-Inch mobile deviceAn accessible 14-inch laptop with top-notch security and seamless manageability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.